Zoro Homepage

Strapping, Polyester, 3600 ft. L, PK28

  • Mfr # 41P093

  • Zoro # G9880044


product price: $2,830.99
/pk 28, $101.11/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Smooth
Strap Width
5/8"
Length
3600 ft.
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P093
Zoro #
G9880044
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
3600 ft.
Thickness
0.03 in
Coil Width
16"
Core Dia.
6"
Overall Length
3,600 ft
Core Size
16 in Dia
Mil Thickness
30
Strapping Width
5/8 in
Core Width
6 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Smooth
Break Strength
1,100 lb
Color
Black
For Use With
Mfr. No. HSS-4A, ES48SJ, PST-HD, VT700L-SET
Application
Machine Grade or Hand Grade, Heavy Duty
Standards
D3950-12A
Strapping Finish
Smooth
Strapping Application
Standard Duty
ASTM Number
D3950-12A
Coil Weight
41 lb
Rolls per Case
1 Roll
Strapping Grade
Machine Strapping

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.03 in, Break Strength 1,100 lb, Overall Length 3,600 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.