Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polyester, 4000 ft. L, PK28

  • Mfr # 41P096

  • Zoro # G9880017


product price: $2,652.99
/pk 28, $94.75/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Waxed
Strap Width
5/8"
Length
4000 ft.
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P096
Zoro #
G9880017
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
4000 ft.
Thickness
0.035 in
Coil Width
16"
Core Dia.
6"
Core Width
6 in
Strapping Width
5/8 in
Core Size
16 in Dia
Mil Thickness
35
Overall Length
4,000 ft
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Waxed
Break Strength
1,400 lb
Color
Green
For Use With
Mfr. No. HSS-5A, PST-HD, ES58SJ, VT700L-SET
Application
Machine Grade or Hand Grade, Heavy Duty
Standards
D3950-12A
Coil Weight
53 lb
Strapping Grade
Machine Strapping
ASTM Number
D3950-12A
Strapping Application
Heavy Duty
Rolls per Case
1 Roll
Strapping Finish
Waxed

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.