Zoro Homepage

Strapping, Polyester, 4000 ft. L, PK28

  • Mfr # 41P098

  • Zoro # G9879992


product price: $3,880.99
/pk 28, $138.61/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Embossed
Strap Width
5/8"
Length
4000 ft.
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P098
Zoro #
G9879992
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
4000 ft.
Thickness
0.04 in
Coil Width
16"
Core Dia.
6"
Core Size
16 in Dia
Strapping Width
5/8 in
Overall Length
4,000 ft
Core Width
6 in
Mil Thickness
40
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Embossed
Break Strength
1,500 lb
Color
Green
Application
Machine Grade or Hand Grade, Heavy Duty
For Use With
Mfr. No. HSS-5A, PST-HD, ES58SJ, VT700L-SET
Standards
D3950-12A
ASTM Number
D3950-12A
Strapping Finish
Embossed
Rolls per Case
1 Roll
Coil Weight
53 lb
Strapping Grade
Machine Strapping
Strapping Application
Heavy Duty

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,500 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.