Zoro Homepage

Strapping, Polyester, 4000 ft. L, PK28

  • Mfr # 41P112

  • Zoro # G9879861


product price: $2,890.99
/pk 28, $103.25/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Waxed
Strap Width
5/8"
Length
4000 ft.
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P112
Zoro #
G9879861
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
4000 ft.
Thickness
0.035 in
Coil Width
16"
Core Dia.
6"
Mil Thickness
35
Strapping Width
5/8 in
Overall Length
4,000 ft
Core Size
16 in Dia
Core Width
6 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Waxed
Break Strength
1,300 lb
Color
Green
For Use With
Mfr. No. VT700L-SET, ES58SJ, HSS-5APST-HD, P327, APT1400
Application
Machine Grade or Hand Grade, Heavy Duty
Standards
D3950-12A
ASTM Number
D3950-12A
Coil Weight
53 lb
Strapping Grade
Hand Strapping
Strapping Finish
Waxed
Rolls per Case
1 Roll
Strapping Application
Heavy Duty

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,300 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.