Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polyester, 5800 ft. L, PK28

  • Mfr # 41P091

  • Zoro # G9880062


product price: $2,833.99
/pk 28, $101.21/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Smooth
Strap Width
1/2"
Length
5800 ft.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P091
Zoro #
G9880062
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
5800 ft.
Thickness
0.025 in
Coil Width
16"
Core Dia.
6"
Mil Thickness
25
Overall Length
5,800 ft
Core Size
16 in Dia
Strapping Width
1/2 in
Core Width
6 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Smooth
Break Strength
775 lb
Color
Green
For Use With
Mfr. No. HSS-4A, ES48SJ, PST-HD, VT700L-SET
Application
Machine Grade or Hand Grade, Regular Duty
Standards
D3950-12A
Coil Weight
44 lb
Strapping Grade
Machine Strapping
Strapping Application
Standard Duty
Strapping Finish
Smooth
Rolls per Case
1 Roll
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 775 lb, Overall Length 5,800 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.