Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polyester, 5800 ft. L, PK28

  • Mfr # 41P092

  • Zoro # G9880053


product price: $2,833.99
/pk 28, $101.21/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Smooth
Strap Width
1/2"
Length
5800 ft.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41P092
Zoro #
G9880053
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
5800 ft.
Thickness
0.025 in
Coil Width
16"
Core Dia.
6"
Core Size
16 in Dia
Core Width
6 in
Strapping Width
1/2 in
Overall Length
5,800 ft
Mil Thickness
25
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Smooth
Break Strength
775 lb
Color
Black
Application
Machine Grade or Hand Grade, Regular Duty
For Use With
Mfr. No. HSS-4A, ES48SJ, PST-HD, VT700L-SET
Standards
D3950-12A
Rolls per Case
1 Roll
Strapping Application
Standard Duty
Strapping Finish
Smooth
Coil Weight
44 lb
Strapping Grade
Machine Strapping
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 775 lb, Overall Length 5,800 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.