Zoro Homepage

Strapping, Polyester, 7200 ft. L, PK28

  • Mfr # 41P089

  • Zoro # G9880087


product price: $2,956.99
/pk 28, $105.61/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Smooth
Strap Width
1/2"
Length
7200 ft.
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P089
Zoro #
G9880087
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
7200 ft.
Thickness
0.02 in
Coil Width
16"
Core Dia.
6"
Mil Thickness
20
Core Width
6 in
Overall Length
7,200 ft
Core Size
16 in Dia
Strapping Width
1/2 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Smooth
Break Strength
600 lb
Color
Black
Application
Machine Grade or Hand Grade, Regular Duty
For Use With
Mfr. No. HSS-4A, ES48SJ, PST-HD, VT700L-SET
Standards
D3950-12A
Rolls per Case
1 Roll
Strapping Application
Standard Duty
Strapping Grade
Machine Strapping
ASTM Number
D3950-12A
Coil Weight
44 lb
Strapping Finish
Smooth

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.02 in, Break Strength 600 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.