Zoro Homepage
This item is Discontinued.
Zoro Select Strapping, Polyester Cord, 3000 ft, PK48 41P059

Strapping, Polyester Cord, 3000 ft, PK48 (Discontinued)

  • Mfr # 41P059
  • Zoro # G9880385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P059
Zoro #
G9880385
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
3000 ft.
Thickness
0.025 in
Coil Width
3"
Core Dia.
5"
Mil Thickness
25
Core Width
6 in
Core Size
4 in Dia
Overall Length
3,000 ft
Strapping Width
5/8 in
Core Diameter
4 in

Details

Item
Plastic Strapping
Material
Poly Cord
Finish
Bonded
Break Strength
850 lb
Color
White
For Use With
Mfr. No. B-5, PST34
Application
Hand Grade, Regular Duty
Standards
D3950-12A
Rolls per Case
4 Rolls
Coil Weight
15 lb
ASTM Number
D3950-12A
Strapping Grade
Hand Strapping
Strapping Application
Non Woven

Description

Plastic Strapping, Strapping Application Non Woven, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 850 lb, Overall Length 3,000 ft, Core Diameter 4 in, Core Width 6 in, Color White, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.