Zoro Homepage

Strapping, Polyester Cord, 600 ft, PK24

  • Mfr # 41P052

  • Zoro # G9880455


product price: $3,969.99
/pk 48, $82.71/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Poly Cord
Finish
Bonded
Strap Width
1-/4"
Length
600 ft.
Thickness
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P052
Zoro #
G9880455
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1-/4"
Length
600 ft.
Thickness
0.052 in
Coil Width
Ribbon Wound
Core Dia.
Ribbon Wound
Overall Length
600 ft
Mil Thickness
52
Strapping Width
1 1/4 in

Details

Item
Plastic Strapping
Material
Poly Cord
Finish
Bonded
Break Strength
3,285 lb
Color
White
For Use With
2CXR3, Mfr. No. XHDB-125
Application
Hand Grade, Heavy Duty
Standards
D3950-12A
ASTM Number
D3950-12A
Rolls per Case
4 Rolls
Coil Weight
10 lb
Strapping Grade
Hand Strapping
Strapping Application
Heavy Duty

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 1 1/4 in, Thickness 0.052 in, Break Strength 3,285 lb, Overall Length 600 ft, Core Diameter 1 in, Core Width Not Applicable, Strapping Finish Woven, Color White, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.