Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polypropylene, 3500 ft, PK24

  • Mfr # 41P038

  • Zoro # G9880595


product price: $1,456.99
/pk 24, $60.71/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
5/8"
Length
3500 ft.
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P038
Zoro #
G9880595
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
3500 ft.
Thickness
0.032 in
Coil Width
16"
Core Dia.
6"
Strapping Width
5/8 in
Mil Thickness
32
Core Width
6 in
Overall Length
3,500 ft
Core Size
6 in Dia
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
1,000 lb
Color
Black
Application
Hand Grade, Heavy Duty
For Use With
Mfr. No. S-50A, PST34, ES58, 58H.10.1122
Standards
D3950-12A
Coil Weight
27 lb
Rolls per Case
1 Roll
Strapping Grade
Hand Strapping
ASTM Number
D3950-12A
Strapping Finish
Embossed
Strapping Application
Heavy Duty

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.032 in, Break Strength 1,000 lb, Overall Length 3,500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Black, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.