Zoro Homepage

Strapping, Polypropylene, 3600 ft. L

  • Mfr # 2CXH4

  • Zoro # G2838875


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
1/2"
Length
3600 ft.
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXH4
Zoro #
G2838875
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
3600 ft.
Thickness
0.03 in
Coil Width
3"
Core Dia.
16"
Core Size
16 in Dia
Core Width
3 in
Mil Thickness
30
Overall Length
3,600 ft
Strapping Width
1/2 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
600 lb
Color
Black
Application
Hand Grade
For Use With
HSS-4A Seals and PAC400HD Manual Combination Tool
Standards
D3950-12A
Strapping Grade
Hand Strapping
ASTM Number
D3950-12A
Coil Weight
15 lb
Strapping Finish
Embossed
Rolls per Case
1 Roll
Strapping Application
Standard Duty

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.03 in, Break Strength 600 lb, Overall Length 3,600 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Embossed, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.