Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polypropylene, 4500 ft, PK24

  • Mfr # 41P051

  • Zoro # G9880464


product price: $1,738.99
/pk 24, $72.46/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
3/4"
Length
4500 ft.
Thickness
0.033 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P051
Zoro #
G9880464
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
4500 ft.
Thickness
0.033 in
Coil Width
8"
Core Dia.
8"
Core Size
8 in Dia
Strapping Width
3/4 in
Core Width
8 in
Mil Thickness
33
Overall Length
4,500 ft
Core Diameter
8 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
1,000 lb
Color
Black
For Use With
Mfr. No. S-60, S-40A, PST34, 68H.10.0145, 68H.10.1122-SC
Application
Hand Grade, Heavy Duty
Standards
D3950-12A
Strapping Grade
Hand Strapping
Strapping Application
Heavy Duty
Strapping Finish
Embossed
Coil Weight
33 lb
ASTM Number
D3950-12A
Rolls per Case
1 Roll

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 4,500 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.