Zoro Homepage

Strapping, Polypropylene, 5000 ft, PK24

  • Mfr # 41P049

  • Zoro # G9880482


product price: $1,873.99
/pk 24, $78.08/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
1/2"
Length
5000 ft.
Thickness
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P049
Zoro #
G9880482
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
5000 ft.
Thickness
0.037 in
Coil Width
16"
Core Dia.
6"
Core Size
6 in Dia
Mil Thickness
37
Core Width
6 in
Strapping Width
1/2 in
Overall Length
5,000 ft
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
750 lb
Color
Black
Application
Hand Grade, Regular Duty
For Use With
Mfr. No. S-40A, PST34, ES48L, VT550L-SET
Standards
D3950-12A
Rolls per Case
1 Roll
Strapping Finish
Embossed
Strapping Application
Standard Duty
Coil Weight
34 lb
ASTM Number
D3950-12A
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.037 in, Break Strength 750 lb, Overall Length 5,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.