Zoro Homepage

Strapping, Polypropylene, 6000 ft, PK24

  • Mfr # 41P042

  • Zoro # G9880552


product price: $1,904.99
/pk 24, $79.37/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
5/8"
Length
6000 ft.
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P042
Zoro #
G9880552
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
6000 ft.
Thickness
0.028 in
Coil Width
16"
Core Dia.
6"
Core Width
6 in
Mil Thickness
26
Strapping Width
5/8 in
Overall Length
6,000 ft
Core Size
6 in Dia
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
700 lb
Color
Black
Application
Hand Grade, Heavy Duty
For Use With
2CXH6, Mfr. No. S-50A, PST34, ES58,, VT550L-SET
Standards
D3950-12A
Strapping Finish
Embossed
Strapping Grade
Hand Strapping
Coil Weight
32 lb
ASTM Number
D3950-12A
Rolls per Case
1 Roll
Strapping Application
Standard Duty

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.028 in, Break Strength 700 lb, Overall Length 6,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.