Zoro Homepage

Strapping, Polypropylene, 7200 ft, PK24

  • Mfr # 41P048

  • Zoro # G9880491


product price: $1,651.99
/pk 24, $68.83/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
1/2"
Length
7200 ft.
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P048
Zoro #
G9880491
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
7200 ft.
Thickness
0.03 in
Coil Width
8"
Core Dia.
8"
Core Size
8 in Dia
Mil Thickness
30
Overall Length
7,200 ft
Core Width
8 in
Strapping Width
1/2 in
Core Diameter
8 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
600 lb
Color
Black
For Use With
2CXH4, 2CXH5, Mfr. No. S-40A, PST34, ES48L, VT550L-SET
Application
Hand Grade, Regular Duty
Standards
D3950-12A
Strapping Finish
Embossed
Coil Weight
28 lb
Rolls per Case
1 Roll
Strapping Application
Standard Duty
ASTM Number
D3950-12A
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.03 in, Break Strength 600 lb, Overall Length 7,200 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.