Strapping Seal, 1/2 In., PK1000
Mfr # 8E297
Zoro # G4028805
product price: $38.79
/pk 1000, $0.04/eaKey Features
Material
Steel
Size
1/2"
Includes
1/2" (Standard or HT)
Standards
ASTM D3953-15
Seal Application
Regular Duty Seals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8E297
Zoro #
G4028805
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2"
Seal Inside Width
1/2 in
Seal Outside Width
1/2 in
Seal Length
1 1/4 in
Fits Strap Width
1/2 in
Seal Thickness
13/64 in
Details
Item
Strapping Seal
Material
Steel
Includes
1/2" (Standard or HT)
Standards
ASTM D3953-15
Seal Application
Regular Duty Seals
Quantity
1,000
Compatible Strapping
Steel Strapping
Strapping Seal Type
Open Seals
Seal Surface Type
Flat
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.