Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33KE99
Zoro #
G9101522
UPC #
190735465622
Country of Origin
Mexico
Dimensions
Size
1/2"
Length
1-1/8"
Seal Length
1 1/8 in
Fits Strap Width
1/2 in
Details
Item
Strapping Seal
Seal Type
Open
Material
Galvanized
Application
Steel Strapping
Joint Type
Double Notch
Strapping Seal Type
Open Seals
Tool Joint Type
Double Notch
Quantity
200
Seal Application
Standard Duty
Seal Surface Type
Flat
Compatible Strapping
Steel Strapping
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Standard Duty, Fits Strap Width 1/2 in, Seal Length 1 1/8 in, Tool Joint Type Double Notch, Seal Surface Type Flat, Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.