Street Elbow, 3/4" BSPT Male x Female

  • Mfr # ZUSA-PF-8432

  • Zoro # G800420913


product price: $36.75
/ea

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-8432
Zoro #
G800420913
UPC #
193005125578
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side A Gender
Male
Material Grade
316
Fitting Side B Pipe Threading
14
Thread Sealant Type
PTFE
Fitting Side B Type
BSPT
Fitting Side A Type
BSPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
Class
Class 150

Description

90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 in, Female, Threaded, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.