Zoro Homepage

Street Elbow, 90 D, Carbon Steel, 150, MNPT

  • Mfr # 5RLH3

  • Zoro # G2339718


product price: $18.39
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1-1/4"
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLH3
Zoro #
G2339718
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Fitting Thread Size B
1 1/4 in -11 1/2
Fitting Thread Size A
1 1/4 in -11 1/2
Thread Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Description

90 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.