Street Elbow, 90 D, Carbon Steel, MNPT, PK2
Mfr # 5RLH2
Zoro # G7195885
product price: $24.19
/pk 2, $12.10/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1"
Fitting Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RLH2
Zoro #
G7195885
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Thread Size
1"
Fitting Thread Size A
1 in -11 1/2
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
1 in -11 1/2
Description
90 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 1 in, Male, NPT, 11 1/2, 1 in -11 1/2, 1 in, Female, NPT, 11 1/2, 1 in -11 1/2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.