Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Elbow, 90 Deg, MNPT, PK10

  • Mfr # 5RLG7

  • Zoro # G7213087


product price: $19.79
/pk 10, $1.98/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/8"
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLG7
Zoro #
G7213087
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Fitting Thread Size B
1/8 in -27
Fitting Thread Size A
1/8 in -27
Thread Size
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Item
Street Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Standards
SAE
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
MNPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
27
Fitting Side B Type
NPT
Includes Seal
No
Class
150
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Finish/Coating
Zinc Plated
Fitting Side B Pipe Threading
27

Description

90 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 1/8 in, Male, NPT, 27, 1/8 in -27, 1/8 in, Male, NPT, 27, 1/8 in -27, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.