Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Elbow, 90 Degrees, SS

  • Mfr # ZUSA-PF-331

  • Zoro # G7812662


product price: $11.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-331
Zoro #
G7812662
UPC #
193005417611
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ASTM A351, ANSI/ASME B1.20.1
Color
Silver
Max. Steam Pressure
150 psi
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Thread Sealant Type
PTFE
Material Grade
304

Description

The ZORO SELECT - ZUSA-PF-331 is a stainless steel pipe fitting rated for operation within the specified pressure range of 150 psi. It features a female NPT connection on one side and a male NPT connection on the other, with a nominal size of 3/8 inch. The fitting includes a pre-applied PTFE thread sealant to facilitate leak-tight assembly and is constructed from 304 stainless steel.

Key Features:

  • Application: Rated for use with air, natural gas, oil, potable water, and steam within specified pressure and temperature limits
  • Basic Pipe Fitting Shape: Elbow (90° bend for change in flow direction)
  • Class: Rated for use under conditions specified for Class 150 fittings within industry standards
  • Fitting Connection Type: FNPT x MNPT (female to male threaded ends)
  • Fitting Schedule/Class: Class 150
  • Fitting Side A Gender: Female; Pipe Size: 3/8 in; Threading: 18 TPI; Connection Type: NPT
  • Fitting Side B Gender: Male; Pipe Size: 3/8 in; Threading: 18 TPI; Connection Type: NPT
  • Includes Pre-Applied Thread Sealant: Yes, certified to include pre-applied PTFE thread sealant
  • Includes Seal: omit from description
  • Material Grade: 304
  • Max. Pressure: maximum working pressure of 150 psi
  • Max. Steam Pressure: maximum steam pressure rating of 150 psi within specified conditions
  • Maximum Operating Pressure: rated for typical operating pressures up to 150 psi
  • Pipe Fitting Material: 304 Stainless Steel
  • Standards: conforms to industry standards ASTM A351 and ANSI/ASME B1.20.1
  • Thread Sealant Type: pre-applies PTFE thread sealant suitable for use within specified pressure ranges

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.