Zoro Homepage

Street Elbow, 90 Degrees, SS

  • Mfr # ZUSA-PF-7038

  • Zoro # G7834545


product price: $13.35
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7038
Zoro #
G7834545
UPC #
193005873837
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Description

90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Male, NPT, 18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.