Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Elbow, 90 Degrees, SS

  • Mfr # ZUSA-PF-7041

  • Zoro # G7837110


product price: $27.79
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7041
Zoro #
G7837110
UPC #
193005873868
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Steam Pressure
150 psi
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Fitting Side A Gender
Female
Thread Sealant Type
PTFE
Fitting Side A Pipe Threading
12
Includes Seal
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Male
Material Grade
316
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
12
Fitting Side A Type
NPT
Class
Class 150
Fitting Side B Type
NPT

Description

The ZORO SELECT - ZUSA-PF-7041 is a stainless steel pipe fitting designed as a Class 150 threaded connector with a female thread on one side and a male thread on the other. Made from 316 stainless steel, it provides corrosion resistance and durability suitable for various piping systems. The fitting includes pre-applied thread sealant to facilitate leak-tight connections with compatible threaded pipes or fittings. Its construction and specifications support use in low- to medium-pressure environments across multiple applications including air, natural gas, oil, potable water, and steam systems.

Key Features:

  • Application: Suitable for air, natural gas, oil, potable water, and steam systems.
  • Material: Made from 316 stainless steel, offering corrosion resistance.
  • Pressure Rating: Rated for use at pressures up to 150 psi for water, air, oil, and steam systems, within the specified temperature ranges.
  • Standard compliance: Conforms to ASTM A351 and ANSI/ASME B1.20.1 standards.
  • Connection types: FNPT (female) x MNPT (male) threaded ends.
  • Fitting shape: 90-degree street elbow fitting with male and female threaded ends, compatible with specified piping systems.
  • Pressure class: Conforms to industry standards for Class 150 pressure rating within specified operating conditions.
  • Thread sealant: Includes PTFE thread sealant pre-applied to the threads for use with compatible threaded pipes or fittings.
  • Low lead compliance: Classified as compliant for potable water applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.