Zoro Homepage

Street Elbow, 90 Degrees, SS

  • Mfr # ZUSA-PF-7883

  • Zoro # G600421042


product price: $29.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7883
Zoro #
G600421042
UPC #
193005127169
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side B Type
NPT
Material Grade
304
Fitting Side A Pipe Threading
18
Includes Seal
No
Fitting Side A Gender
Female
Maximum Operating Pressure
6,200 psi
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Street Elbow, Stainless Steel, 304, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 6,200 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.