Zoro Homepage

Street Elbow, 90 Degrees, SS

  • Mfr # ZUSA-PF-7885

  • Zoro # G000421048


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7885
Zoro #
G000421048
UPC #
193005127183
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ANSI B31.1
Fitting Side B Pipe Threading
14
Includes Seal
No
Material Grade
304
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
4,600 psi
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

90 Degrees Street Elbow, Stainless Steel, 304, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 4,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.