Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8189
Zoro # G900421124
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8189
Zoro #
G900421124
UPC #
193005122027
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Female
Material Grade
304
Fitting Side B Pipe Threading
11
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
11
Fitting Side A Type
BSPT
Low Lead Compliance Level
Compliant
Class
Class 150
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Description
The ZORO SELECT ZUSA-PF-8189 is a stainless steel pipe fitting rated for operation within the specifications of ASME/ANSI Class 150 pressure–temperature ratings. It is intended for use in low- to medium-pressure systems such as water, steam, chemical, food, and HVAC applications. Made from 304 stainless steel suitable for systems requiring corrosion resistance, it offers durability and sanitary performance, making it suitable for various piping systems requiring reliable, corrosion-resistant joints.
Key Features:
- Fitting Type: Stainless Steel Class 150 Pipe Fittings
- Application Compatibility: Compatible with air, natural gas, oil, potable water, and steam systems
- Material Grade: 304 stainless steel, providing corrosion resistance
- Connection Details: Side A male BSPT thread (11), 2-inch nominal pipe size; Side B female BSPT thread (11), 2-inch nominal pipe size
- Thread Sealant: Includes no pre-applied sealant
- Seal Included: No seals included
- Pressure Ratings: Maximum steam pressure of 150 psi and maximum operating pressure of 150 psi
- Standards: Conforms to ISO 7-1 specifications
- Low Lead Compliance: Compliant with low-lead regulations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.