Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8327
Zoro # G800421088
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8327
Zoro #
G800421088
UPC #
193005123611
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Class
Class 150
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side A Type
BSPT
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Fitting Side B Type
BSPT
Includes Pre-Applied Thread Sealant
No
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 1 1/2 in, Male, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.