Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8339
Zoro # G100420934
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8339
Zoro #
G100420934
UPC #
193005124441
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
11
Thread Sealant Type
PTFE
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Class
Class 150
Material Grade
304
Maximum Operating Pressure
150 psi
Fitting Side A Type
BSPT
Fitting Side A Pipe Threading
11
Includes Seal
No
Fitting Side B Type
BSPT
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 2 in, Male, BSPT, 11, 2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.