Street Elbow Low Lead Brass Forged Street Elbow, 1/2 in Female NPT X 1/2 in Male NPT

  • Mfr # 706216-08
  • Zoro # G6181113
product price: 
$
18.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
706216-08
Zoro #
G6181113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
55/64 in
Fitting Thread Size A
1/2"-14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Forged Street Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
750 psi
Specific Pipe Fitting Shape
Street Elbow
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Color
Brass
Application
Air, Non-Potable Water, Potable Water
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
250 psi
Includes Seal
No
Fitting Side B Type
Threaded
Maximum Operating Pressure
1,000 psi
Fitting Side B Pipe Threading
14
Finish/Coating
None
Side A Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
Wire Color
Brass

Description

90 Degrees Street Elbow, Brass, CA2745, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews