Zoro Homepage

Stretch Wrap, 120 ga, Clear, Heavy Duty

  • Mfr # PLBC15120GR

  • Zoro # G602737226


product price: $16.19
/ea
Sold in multiples of 4 for $64.76

Key Features

Includes
Pk 4
Color
Clear
Gauge
120 ga
Material
LLDPE
Stretch Wrap Application
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBC15120GR
Zoro #
G602737226
UPC #
016203960768
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Sheet Width
15 in
Overall Width
15 in
Core Size
3 in dia
Mil Thickness
1.2 mil
Sheet Length
1,000 ft

Details

Includes
Pk 4
Item
Stretch Wrap
Color
Clear
Gauge
120 ga
Material
LLDPE
Stretch Wrap Application
Heavy Duty
Handles Included
No
Stretch Wrap Film Grade
Hand Grade
Stretch Wrap Handle Type
No Handle
Opacity
Transparent
Min. Temperature
-20 Degrees F
Anti-Static
No
Max. Temperature
100 Degrees F
Stretch Wrap Style
Blown
Cling Type
1-Side
Microns
30.48 micron
Temperature Range
-20 Degrees to 100 Degrees F
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.