Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 15" W x 2000 ft. L, 60 ga, Cast Style, Clear, Light Duty

  • Mfr # 15G111

  • Zoro # G4786704


product price: $19.39
/ea
Sold in multiples of 4 for $77.56

Key Features

Width
15"
Length
2000 ft.
Color
Clear
Gauge
60 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15G111
Zoro #
G4786704
UPC #
016203231509
Country of Origin
United States

Dimensions

Width
15"
Length
2000 ft.
Width - Stretch Wrap
15"
Length - Stretch Wrap
2000 ft.
Core Size
3 in dia
Overall Length
2,000 ft
Overall Width
15 in
Mil Thickness
0.6 mil

Details

Item
Stretch Wrap
Color
Clear
Gauge
60 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Light Duty
Type - Stretch Wrap
Standard
Gauge - Stretch Wrap
60
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Item - Stretch Wrap
Stretch Wrap
Includes - Hand Dispenser Type
Dispenser Not Included
Stretch Wrap Style
Cast
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Color - Stretch Wrap
Clear
Stretch Wrap Film Grade
Hand Grade
Microns
15 micron
Max. Temperature
100 Degrees F
Stretch Wrap Handle Type
No Handle
Temperature Range
-20 Degrees to 100 Degrees F
Min. Temperature
-20 Degrees F
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 15 in, Overall Length 2,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.