Stretch Wrap Film, 120 ga, PK40
- Mfr # 56HR85
- Zoro # G8093890
product price:Â
$
4,590.99
/pk of 40, $114.77/ea
Key Features
Gauge
120 ga
Rolls per Case
1
Stretch Wrap Application
Heavy Duty
Mil Thickness
1.2 mil
Top Sheeting Type
Top Sheeting Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56HR85
- Zoro #
- G8093890
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 120 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Heavy Duty
- Top Sheeting Type
- Top Sheeting Rolls
- Stretch Wrap Style
- Blown
- Ventilation Type
- Netted
- Stretch Wrap Film Grade
- Machine Grade
- Stretch Wrap Handle Type
- No Handle
- Sheets per Roll
- Continuous Roll
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Dimensions
- Mil Thickness
- 1.2 mil
- Overall Length
- 4,000 ft
- Overall Width
- 20 in
- Sheet Width
- 20 in
- Sheet Length
- 4,000 ft
- Wire Rope Length
- 4,000 ft
- Length
- 4,000 ft
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 4,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 4,000 ft, Sheet Width 20 in, Mil Thickness 120, Sheets Per Roll Continuous Roll, Ventilation Type Netted, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.