Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 30 ga, PK4
- Mfr # PCRPS1530
- Zoro # G622784699
product price:Â
$
51.45
/pk of 4, $12.86/ea
Key Features
Overall Width
15 in
Wire Rope Length
1,476 ft
Product Type
Stretch Wrap Film
Gauge
30 ga
Mil Thickness
0.3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRPS1530
- Zoro #
- G622784699
- UPC #
- 016203322054
- Country of Origin
- United States
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
- Gauge
- 30 ga
- Rolls per Case
- 4
Dimensions
- Overall Width
- 15 in
- Wire Rope Length
- 1,476 ft
- Mil Thickness
- 0.3 mil
- Overall Length
- 1,476 ft
- Length
- 1,476 ft
Description
Stretch Wrap Style Cast, Overall Width 15 in, Overall Length 1,476 ft, Gauge 30 ga, Mil Thickness 0.3 mil, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.