Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 39 ga, PK4
- Mfr # PCRHW1439
- Zoro # G522785444
product price:Â
$
47.89
/pk of 4, $11.97/ea
Key Features
Wire Rope Length
1,476 ft
Gauge
39 ga
Mil Thickness
0.39 mil
Product Type
Stretch Wrap Film
Overall Width
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRHW1439
- Zoro #
- G522785444
- UPC #
- 016203322092
- Country of Origin
- United States
- Gauge
- 39 ga
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Rolls per Case
- 4
Dimensions
- Wire Rope Length
- 1,476 ft
- Mil Thickness
- 0.39 mil
- Overall Width
- 14 1/2 in
- Overall Length
- 1,476 ft
- Length
- 1,476 ft
Description
Stretch Wrap Style Cast, Overall Width 14 1/2 in, Overall Length 1,476 ft, Gauge 39 ga, Mil Thickness 0.39 mil, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.