Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/8in Deep Hand Socket
- Mfr # 689584
- Zoro # G323582884
product price:Â
$
142.86
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689584
- Zoro #
- G323582884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 5/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689584 Professional Hand Socket This 3/4in drive deep hand socket is sized at 2 5/8in and built for demanding service work where strength, reach, and fast size identification matter. The 105mm (4.13in) overall length helps access recessed fasteners while maintaining controlled engagement. Constructed from Chromium Molybdenum Alloy Steel with a chrome polished finish, it is designed for high strength and durability with anti-corrosive properties. Permanent size stamping supports quick organization and reduces time spent searching for the correct socket. Key Benefits 3/4in drive deep socket reaches recessed fasteners with improved access and control. 2 5/8in size supports consistent fit for matching fasteners in heavy-duty work. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist rust and wear in harsh environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, quick identification for better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians and long-term shop use, this socket combines a durable CR-Mo body with corrosion-resistant finishing and clear, stamped identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.