Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 60 ga
- Mfr # 56HR79
- Zoro # G4386620
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Gauge
60 ga
Rolls per Case
1
Stretch Wrap Application
Light Duty
Stretch Wrap Handle Type
No Handle
Sheet Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56HR79
- Zoro #
- G4386620
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 60 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Light Duty
- Stretch Wrap Handle Type
- No Handle
- Ventilation Type
- Netted
- Top Sheeting Type
- Top Sheeting Rolls
- Sheets per Roll
- Continuous Roll
- Stretch Wrap Style
- Cast
- Stretch Wrap Film Grade
- Machine Grade
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Dimensions
- Sheet Width
- 20 in
- Overall Length
- 7,500 ft
- Sheet Length
- 7,500 ft
- Mil Thickness
- 0.6 mil
- Overall Width
- 20 in
- Wire Rope Length
- 7,500 ft
- Length
- 7,500 ft
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 7,500 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 7,500 ft, Sheet Width 20 in, Mil Thickness 60, Sheets Per Roll Continuous Roll, Ventilation Type Netted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.