Shop ZORO SELECT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stretch Wrap Film, 60 ga, PK40
- Mfr # 56HR80
- Zoro # G4377688
product price:Â
$
4,223.99
/pk of 40, $105.60/ea
Key Features
Gauge
60 ga
Rolls per Case
1
Stretch Wrap Application
Light Duty
Sheet Length
7,500 ft
Stretch Wrap Handle Type
No Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56HR80
- Zoro #
- G4377688
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 60 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Light Duty
- Stretch Wrap Handle Type
- No Handle
- Top Sheeting Type
- Top Sheeting Rolls
- Ventilation Type
- Netted
- Stretch Wrap Film Grade
- Machine Grade
- Sheets per Roll
- Continuous Roll
- Stretch Wrap Style
- Cast
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Dimensions
- Sheet Length
- 7,500 ft
- Overall Width
- 20 in
- Overall Length
- 7,500 ft
- Sheet Width
- 20 in
- Mil Thickness
- 0.6 mil
- Wire Rope Length
- 7,500 ft
- Length
- 7,500 ft
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 7,500 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 7,500 ft, Sheet Width 20 in, Mil Thickness 60, Sheets Per Roll Continuous Roll, Ventilation Type Netted, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.