Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PST173214
- Zoro # G823358224
product price:Â
$
53.25
/pk of 4, $13.31/ea
Key Features
Product Type
Stretch Wrap Film
Color
Clear
Mil Thickness
0.32 mil
Material
LLDPE
Sheets Per Roll
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST173214
- Zoro #
- G823358224
- UPC #
- 016203966746
- Country of Origin
- United States
- Product Type
- Stretch Wrap Film
- Color
- Clear
- Material
- LLDPE
- Item
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Gauge
- 32 ga
- Shell Material
- LLDPE
- Wire Color
- Clear
Dimensions
- Mil Thickness
- 0.32 mil
- Sheet Length
- 1,476 ft
- Core Size
- 3 in
- Overall Length
- 1,476 ft
- Sheet Width
- 17 3/16 in
- Overall Width
- 17 3/16 in
- Wire Rope Length
- 1,476 ft
- Length
- 1,476 ft
Description
Stretch Wrap Style Cast, Overall Width 17 3/16 in, Overall Length 1,476 ft, Gauge 32 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,476 ft, Sheet Width 17 3/16 in, Mil Thickness 0.32 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.