Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK40
- Mfr # PVT194890SKD
- Zoro # G223361077
product price:Â
$
4,561.99
/pk of 40, $114.05/ea
Free Shipping & Returns
Key Features
Material
LLDPE
Overall Length
9,000 ft
Color
Clear
Core Size
3 in
Mil Thickness
0.48 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT194890SKD
- Zoro #
- G223361077
- UPC #
- 016203966777
- Country of Origin
- United States
Dimensions
- Overall Length
- 9,000 ft
- Core Size
- 3 in
- Mil Thickness
- 0.48 mil
- Overall Width
- 19 11/16 in
- Sheet Width
- 19 11/16 in
- Sheet Length
- 9,000 ft
- Wire Rope Length
- 9,000 ft
- Length
- 9,000 ft
Details
- Material
- LLDPE
- Color
- Clear
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Gauge
- 48 ga
- Sheets Per Roll
- Continuous Roll
Description
Stretch Wrap Style Cast, Overall Width 19 11/16 in, Overall Length 9,000 ft, Gauge 48 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 9,000 ft, Sheet Width 19 11/16 in, Mil Thickness 0.48 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.