Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK50
- Mfr # PVT196155SKD
- Zoro # G423356484
product price:Â
$
4,431.99
/pk of 50, $88.64/ea
Free Shipping & Returns
Key Features
Sheet Length
5,500 ft
Gauge
61 ga
Sheet Width
19 11/16 in
Core Size
3 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT196155SKD
- Zoro #
- G423356484
- UPC #
- 016203966791
- Country of Origin
- United States
Dimensions
- Sheet Length
- 5,500 ft
- Sheet Width
- 19 11/16 in
- Core Size
- 3 in
- Overall Width
- 19 11/16 in
- Mil Thickness
- 0.61 mil
- Overall Length
- 5,500 ft
- Wire Rope Length
- 5,500 ft
- Length
- 5,500 ft
Details
- Item
- Stretch Wrap Film
- Gauge
- 61 ga
- Color
- Clear
- Sheets Per Roll
- Continuous Roll
- Material
- LLDPE
- Product Type
- Stretch Wrap Film
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 19 11/16 in, Overall Length 5,500 ft, Gauge 61 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 5,500 ft, Sheet Width 19 11/16 in, Mil Thickness 0.61 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.