Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Green, LLDPE, PK18
- Mfr # PVTXG803
- Zoro # G923359510
product price:Â
$
69.69
/pk of 18, $3.87/ea
Key Features
Mil Thickness
0.8 mil
Core Size
1 in
Sheet Width
3 in
Product Type
Stretch Wrap Film
Gauge
80 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVTXG803
- Zoro #
- G923359510
- UPC #
- 016203142835
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Gauge
- 80 ga
- Material
- LLDPE
- Color
- Green
- Sheets Per Roll
- Continuous Roll
- Shell Material
- LLDPE
- Wire Color
- Green
- Traction Material
- LLDPE
Dimensions
- Mil Thickness
- 0.8 mil
- Core Size
- 1 in
- Sheet Width
- 3 in
- Overall Length
- 1,000 ft
- Overall Width
- 3 in
- Sheet Length
- 1,000 ft
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Stretch Wrap Style Cast, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 3 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.