Zoro Homepage

String Light, LED, 5 Bulbs, Max 2,500 lm

  • Mfr # 820DC1

  • Zoro # G014644563


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Includes Mounting Hardware
No
Frame Color
Yellow
Lighting Technology
LED
Cord Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC1
Zoro #
G014644563
UPC #
-
Country of Origin
China

Dimensions

Head Width
4.3 in
Overall Width
4.3 in
String Overall Length
50 ft
Overall Height
4.3 in
Manufacturer Warranty Length
3 yrs
Head Height
4.3 in
Power Cord Length
50 ft
Head Diameter
4.3 in
Overall Depth
4.3 in

Details

Item
String Light
Color Temperature
5000K
Includes Mounting Hardware
No
Frame Color
Yellow
Lighting Technology
LED
Cord Wire Gauge
16 AWG
Lamp Life
50,000 hr
Cord Designation
SJTW
Resistance Properties
Water Resistant
Beam Angle
150 Degrees
Hazardous Location Specification
Not Rated
Current
0.88 A @ 120V
Job Light Type
String light
Includes Bulb
Built-In
Lamp Guard
Plastic
Switch Type
No Switch
Head Color
Yellow
Plug Type
Three Prong NEMA 5-15
Number of Bulb Fixtures
5
Head Material Finish
Powder Coated
Maximum Operating Temperature
113 Degrees F
Brightness Levels
12,500 lm
Includes
Carabiner
IP Rating
IP65
Power Source
Corded
Minimum Operating Temperature
-4 Degrees F
NEMA Plug Configuration
5-15P
Head Material
Aluminum
Standards
ETL Listed
Features
Linkable
Wattage
95 W
Bulb Spacing
10 ft
Lens Material
Polycarbonate
Frame Material
Aluminum
Number of Cord Wires
3
Operating Voltage
120V AC
Number of Brightness Levels
1
Mount Type
Hook
Color Rendering Index
80
Light Distribution
Flood
For Location
Indoor, Outdoor
Maximum Brightness
2,500 lm

Description

String Light, Bulb Base Type Not Applicable, Bulb Spacing 10 ft, Color Temperature 5000K, Head Diameter 4.3 in, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,500 lm, Mount Type Hook, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth 4.3 in, Overall Height 4.3 in, Power Cord Length 50 ft, String Overall Length 50 ft, Switch Type No Switch, Wattage 95 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type String light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.