Zoro Homepage

String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-1/4" O.D., 9 7/8 in H

  • Mfr # 155071-75

  • Zoro # G7801057


product price: $9.29
/ea

Key Features

Application
Chemical, Industrial
Flow Rate
10 gpm
For Use With
10 in Housings
Height
9 7/8 in
Inside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155071-75
Zoro #
G7801057
UPC #
-
Country of Origin
United States

Dimensions

Height
9 7/8 in
Inside Dia.
1 1/16 in
Outside Dia.
2-1/4"
Filter Diameter
2 1/4 in
Overall Height
9 7/8 in
Inside Diameter
1 in
Outside Diameter
2 1/4 in

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Overall Height 9 7/8 in, Service Life 15,000 gal, Filter Media Fiberous Polypropylene, For Use With 10 in Housings, Application Chemical, Industrial, Cartridge Media Polypropylene, Compatible Mfr. Model Number Universal, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design String Wound, Filter Type Sediment, Maximum Pressure 30 psid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.