Strt, Brass, Comp. 1/8 in, MBSPT 1/8 in

  • Mfr # 700062-02
  • Zoro # G5118531
product price: 
$
5.49
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
1/8 in
Standards
NSF/ANSI 61 Annex G
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
700062-02
Zoro #
G5118531
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Hex Size
5/16 in
Compression Thread Size
5/16-24
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size B
5/16-24
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size A
5/16-24
Thread Size
5/16-24
Length
1.10"
Outside Dia.
3/8"
Thread Size 1
5/16-24
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 2
5/16-24
Fitting Side 2 Tube Outer Diameter
1/8 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Union
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Max. Pressure
400 psi
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Compatible Tube Material
Aluminum, Copper, Plastic
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
400 psi
Fitting Side A Connection Type
Compression
Application
Gasoline, Oils, Potable Water
Fitting Shape
Straight
Type
Compression
Connection
Compression
Pressure (PSI)
400
Includes
Nut And Sleeve
Connector Type
Coupling
Fitting Side 1 Connection Type
Compression
For Media Type
Fuels, Oils, Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
400 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size A 5/16-24, Thread Size B 5/16-24

Restrictions

Ratings & reviews