Shop ZORO SELECT

Strt, Brass, Comp. 5/16 in, Comp. 1/4 in

  • Mfr # 700062-05
  • Zoro # G5118294

product price: 
$
4.85
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
5/16 in
Specific Pipe Fitting Shape
Union
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
700062-05
Zoro #
G5118294
UPC #
00194484268596
Country of Origin
United States
Item
Compression Fitting Union
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Compression
Max. Pressure
300 psi
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
40 Degrees F
Application
Gasoline, Oils, Potable Water
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, Plastic
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Fitting Shape
Straight
Type
Compression
Connection
Compression
Pressure (PSI)
300
Includes
Nut And Sleeve
Operating Temperature - Maximum
250 Degrees F
For Media Type
Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Operating Pressure - Maximum
300 psi

Dimensions

Tube Size
5/16 in
Compression Thread Size
1/2-24
Hex Size
1/2 in
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size B
1/2-24
Fitting Side B Tube Outer Diameter
5/16 in
Thread Size A
1/2-24
Thread Size
1/2-24
Length
1.43"
Outside Dia.
9/16"
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Thread Size 1
1/2-24
Thread Size 2
1/2-24

Description

Compression Fitting Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size A 1/2-24, Thread Size B 1/2-24

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.