Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Flared 1/2 in, MNPT 1/2 in

  • Mfr # 704048-0808

  • Zoro # G5128471


product price: $6.65
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704048-0808
Zoro #
G5128471
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
1/2"
Hex Size
3/4 in
Overall Length
1 3/4 in
Fitting Thread Size
3/4"-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Standards
ASA, ASME, SAE
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Flare x MNPT
Max. Pressure
750 psi
Specific Pipe Fitting Shape
Connector
Temp. Range
-65 Degrees To 250 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
750 psi
Flare Angle
45 Degrees
Fitting Material
Brass
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Flared
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Material Grade
C27450
For Media Type
Potable Water
Product Type
Flared Fitting Adapter
Operating Pressure - Maximum
750 psi
Fitting Side 2 Connection Type
MNPT

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.