Zoro Homepage

Strt, Brass, Flared 3/8 in, MNPT 1/2 in

  • Mfr # 704048-0608

  • Zoro # G5122826


product price: $5.79
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704048-0608
Zoro #
G5122826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
1/2"
Hex Size
5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
5/8"-18
Fitting Side B Pipe Size
1/2 in
Overall Length
1 5/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Max. Pressure
1000 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Flare x MNPT
Standards
ASA, ASME, SAE
Basic Pipe Fitting Shape
Adapter
Fitting Side A Connection Type
Flared
Flare Angle
45 Degrees
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
1,000 psi
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
Potable Water
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Material Grade
C27450
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
40 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Flared
Operating Pressure - Maximum
1,000 psi

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 5/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.