Zoro Homepage

Strt, Brass, Flared 5/8 in, MNPT 1/2 in

  • Mfr # 704048-1008

  • Zoro # G5118364


product price: $6.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704048-1008
Zoro #
G5118364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
7/8-14
Hex Size
7/8 in
Pipe Size (Fittings)
1/2"
Overall Length
2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Thread Size
7/8"-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8 In.-14, Hex Size 7/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.