Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Flared 7/8 in, FNPT 3/4 in

  • Mfr # 704048-1412

  • Zoro # G8656715


product price: $29.59
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Tube Size
7/8 in
Pipe Size - Pipe Fitting
3/4 in
Temp. Range
-65 Degrees To 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704048-1412
Zoro #
G8656715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
7/8 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Overall Length
2 3/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Thread Size
1 3/16"-14
Hex Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Flared Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Connector
Max. Pressure
600 psi
Standards
ASA, ASME, SAE
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Application
Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Flared
Fitting Material
Brass
Maximum Operating Pressure
600 psi
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Side B Connection Type
FNPT
Flare Angle
45 Degrees
Fitting Shape
Straight
Fitting Side 1 Connection Type
Flared
Material Grade
C27450
For Media Type
Potable Water
Product Type
Flared Fitting Adapter
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
600 psi
Operating Temperature - Minimum
40 Degrees F

Description

Flared Fitting Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Thread Size 1 3/16 In.-14, Hex Size 1 1/4 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.